20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Handle, Bamboo, Natural, 60 in.

TOUGH GUY| Zoro #: G1816114| Mfr #: 3ZHY2

$18.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816114 Mfr #: 3ZHY2
Item: HandleLength: 60"
Color: naturalMaterial: Bamboo
Green Environmental Attribute: Made From Rapidly Renewable ResourceCountry of Origin (subject to change): China

Product Description

Handle, Material Bamboo, Length 60 In., Color Natural, Tip Length 1 In.
Save 15%. Sign up for Z-mail.