Tough Guy
60" Handle, 1 in Dia, natural, Bamboo
Mfr # 3ZHY4
Zoro # G1140115
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Bamboo
- Handle Diameter 1 in
- Handle Color Wood
- Broom Handle Color Natural Wood
Explore More Products
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass 1NFF4
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass 1NFF5
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass 48LZ66
- TOUGH GUY 3 1/4 in Tip, Black, Plastic 1NFH3
- TOUGH GUY 9 in Pad Holder, Blue, None 280267
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass 1TYZ6
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- BONA 24" Floor Coater Head, PVC AT0001558
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot UHP03,CC32T
- KRAMPOUZ Crepe Griddle Cleaning Pad Holder ATE1
- Tough Guy Handles, Frames and Braces