Handle, Bamboo, Tan, 60 in.

TOUGH GUY| Zoro #: G1785576| Mfr #: 1VAJ9

$12.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Bamboo
Color: Tan
Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785576 Mfr #: 1VAJ9
Material: BambooColor: Tan
Length: 60"For Use With: Brooms, Brushes, Squeegees
Dia.: 15/16"Green Environmental Attribute: Made From Rapidly Renewable Resource
Broom Handle Tip Material: AlloyIncludes: Metal Tip
Country of Origin (subject to change): China

Description

Handle, Material Bamboo, Length 60 In., Dia. 15/16 In., Color Tan, Broom Handle Tip Material Alloy, Broom Connection Type Threaded, For Use With Brooms, Brushes, Squeegees, Includes Metal Tip

Reviews