Skip to Main Content
customer-service Help
Tough Guy

Handle, Fiberglass, White, 60 in.

Tough Guy Handle, Fiberglass, White, 60 in. 2KVF8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.99
  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: White
See full product details
Orders over $75 ship free.
Total: $23.99

Tough Guy #2KVF8 Specifications

  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: White
  • Item: Handle
  • Color: White
  • For Use With: 2KVF5, 2KVF6, 2KVF7
  • Broom Handle Tip Material: Fiberglass
  • Dia.: 1-1/8"
  • Broom Handle Material: Fiberglass
  • Material: Fiberglass
  • Broom Connection Type: Acme Thread
  • Broom Handle Length: 60 in
  • Broom Handle Color: White
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 60 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Fiberglass, Broom Handle Color White, Color Coding System No, For Use With 2KVF5, 2KVF6, 2KVF7, Handle, Color White

Reviews of Tough Guy #2KVF8