Handle, Wood, Brown, 96 in.

TOUGH GUY| Zoro #: G2338524| Mfr #: 5UYF9

$52.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338524 Mfr #: 5UYF9
Item: HandleLength: 96"
Color: BrownBroom Connection Type: Threaded
Broom Handle Tip Material: MetalMaterial: Wood
Country of Origin (subject to change): Canada

Product Description

Broom Handle, Length 96, Width 5/8, Dia. 1 In. 1/8, Handle Length 96, Shaft Material wood, Tip Length (In.) 2 5/8, Tip Width (In.) 5/8 In., Brown, For Use With G1185064, G1305202.

Product Reviews

Save 15%. Sign up for Z-mail.