Handle, Wood, Natural, 60 in.

TOUGH GUY| Zoro #: G0554495| Mfr #: 3H389

$10.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554495 Mfr #: 3H389
Length: 60"Item: Handle
Color: naturalIncludes: Plastic Threaded Tip
Broom Connection Type: ThreadedBroom Handle Tip Material: Plastic
Material: WoodCountry of Origin (subject to change): Brazil

Product Description

Handle, Material Wood, Length 60 In., Color Natural, Tip Length 1 In., Includes Plastic Threaded Tip

Product Reviews

Save 15%. Sign up for Z-mail.