20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Handle, Bamwood, Tan, 60 in.

TOUGH GUY| Zoro #: G2207037| Mfr #: 1VAJ8

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207037 Mfr #: 1VAJ8
Length: 60"Item: Handle
Color: TanGreen Environmental Attribute: Made from Rapidly Renewable Resource
For Use With: Brooms, Brushes, SqueegeesBroom Connection Type: Threaded
Broom Handle Tip Material: BambooMaterial: Bamwood
Country of Origin (subject to change): China

Product Description

Handle, Material Bamwood, Length 60 In., Dia. 15/16 In., Color Tan, Broom Handle Tip Material Bamboo, Broom Connection Type Threaded, For Use With Brooms, Brushes, Squeegees

Product Reviews

Save 15%. Sign up for Z-mail.