TOUGH GUY 210 oz. High Efficiency Liquid Laundry Detergent

TOUGH GUY| Zoro #: G2024093| Mfr #: 5GUU2

$30.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsContainer Type: jugColor: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024093 Mfr #: 5GUU2
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsContainer Type: jug
Color: ClearItem: High Efficiency Liquid Laundry Detergent
Green Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866Standards: EPA, USDA
Size: 210 oz.Country of Origin (subject to change): United States

Description

High Efficiency Liquid Laundry Detergent, 210 oz., Jug, Color Clear, Standards EPA, USDA

Reviews