High Solids Floor Finish, 1 gal., Multiple

TOUGH GUY| Zoro #: G0843017| Mfr #: 2CYG3

$62.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coverage per Gallon: 2000 sq. ft.
Item: High Solids Floor Finish
Maintenance Frequency: Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843017 Mfr #: 2CYG3
Coverage per Gallon: 2000 sq. ft.Item: High Solids Floor Finish
Maintenance Frequency: MultipleDry Time: 20 to 30 min.
Size: 1 gal.Required Brush Speed: 1500 to 2000 rpm
Solids Content: 0.25Country of Origin (subject to change): United States

Description

High Solids Floor Finish, Size 1 gal., Solids Content 0.25, Coverage per Gallon 2000 sq. ft., Required Brush Speed 1500 to 2000 rpm, Maintenance Frequency Multiple, Dry Time 20 to 30 min.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews