LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Drain, Tube and Pipe Hook Brush, 11-1/2"L

TOUGH GUY| Zoro #: G1554813| Mfr #: 2KU11

$30.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Acid Resistant: Yes
Overall Length: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554813 Mfr #: 2KU11
Cleaning Brush Style: Short HandleAcid Resistant: Yes
Overall Length: 11-1/2"Trim Length: 2-1/4"
Bristle Material: PolyesterHandle Length: 4"
Chemical Resistant: YesColor Coding System: Yes
Brush Dia.: 2-1/4"Bristle Color: Red
Handle Material: plasticBrush Length: 8"
Country of Origin (subject to change): United States

Description

Hook Brush, Brush Length 8 In., Bristle Material Polyester, Handle Length 4 In., Overall Length 11-1/2 In., Bristle Color Red, Trim Length 2-1/4 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews