Tough Guy
Horsehair Radiator Brush, , Plastic
- Zoro #: G2595564
- Mfr #: 1VAG9
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Horsehair
- Handle Material: Plastic
- Bristle Color: Black
- Item: Radiator Brush
- Brush Width: 1 in
- Chemical Resistant: No
- Overall Length: 24 in
- Brush Length: 10 in
$9.80
Subtotal: $9.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #1VAG9 Specifications
- Zoro #: G2595564
- Mfr #: 1VAG9
- UPC #: 190735691281
- Bristle Material: Horsehair
- Handle Material: Plastic
- Bristle Color: Black
- Item: Radiator Brush
- Brush Width: 1 in
- Chemical Resistant: No
- Overall Length: 24 in
- Brush Length: 10 in
- Features: 24" Overall Length; 1-1/2" Brush Width
- Trim Length: 1 1/2 in
- Country of Origin (subject to change): Cambodia
Description
Radiator Brush, Overall Length 24 in, Trim Length 1 1/2 in, Handle Material Plastic, Bristle Material Horsehair, Brush Length 10 in, Brush Width 1 in, Chemical Resistant No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #1VAG9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 12"L Tampico Replacement Scrub Brush Head 4KNA9
- TOUGH GUY 4-7/10" L Hand and Nail Brush, , Wood 1VAE1
- TOUGH GUY 15-3/4" L Scrub Brush, , Polypropylene 48LZ55
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VHD1
- TOUGH GUY 4-1/2" L , Wood 1 PK 2FCD6
- TOUGH GUY 31" L Pipe Brush, , Plastic 2RVE4
- INNOVATIVE PRODUCTS OF AMERICA BRUSH STEEL TUBE 15MM 3 PK IPA8001-15S
- LIBMAN COMMERCIAL Grill Brush, SS Fibers, 18", PK6 566
- INTEGRA MILTEX Wohler Usa #1285 12 Inch Flat Star Wire Brush For Viper For 10 Inch Flue 44235
- HYDE TOOLS BRS WideStripping Brush 46801
- WEILER Metal Chip Brush .012 Steel Fill 44074
- Tough Guy Brushes