Hospital Islation Bag, 7to10gal, Red, PK250

TOUGH GUY| Zoro #: G1039613| Mfr #: 1FC19

$60.83 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039613 Mfr #: 1FC19
Max. Load: 60 lb.Thickness: 1.2 mil
Seal: StarPackage Configuration: Flat Pack
Width: 24"Legend: Infectious Waste
Item: Hospital Isolation BagsBag Closure Type: None
Height: 24"Trash Bag Color Family: Red
Capacity: 7 to 10 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyCountry of Origin (subject to change): United States

Product Description

Hospital Isolation Bags, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Capacity 7 to 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil, Trash Bag Color Family Red, Height 24 In., Width 24 In., Seal Star, Max. Load 60 lb., Bag Closure Type None, Legend Infectious Waste, Package Configuration Flat Pack, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.