Hospital Isolation Bag, 40 In. L, PK100

TOUGH GUY |Zoro #: G1710003|Mfr #: 1FC23

$67.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710003 Mfr #: 1FC23
Legend: Infectious WastePackage Configuration: Flat Pack
Seal: StarMaterial: Linear Low Density Polyethylene
Item: Hospital Isolation BagColor: Red
Strength Rating: Super HeavyItem: Hospital Isolation Bag
Color: RedMaterial: Linear Low Density Polyethylene
Capacity: 33 gal.Width: 33"
Max. Load: 75 lb.Thickness: 1.3 mil
Height: 40"Country of Origin (subject to change): United States

Product Description

Hospital Isolation Bag, Material Linear Low Density Polyethylene, Capacity 33 gal., Super Heavy Strength Rating, Thickness 1.3 mil, Color Red, Height 40 In., Width 33 In., Seal Star, Max. Load 75 lb., Legend Infectious Waste, Package Configuration Flat Pack, Package Quantity 100

Product Reviews