Tough Guy
Water Hose, Hot/Cold, Rubber, 25 ft., Red
Mfr # 423H82
Zoro # G4016000
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 25 ft
- Temp. Range 180 Degrees F
- Hose Color Red
Explore More Products
- TOUGH GUY Water Hose, Cold, PVC, 50 ft., Green 423H90
- GILMOUR Garden Hose, 50 ft L, Gray 874501-1001
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 5/8" ID ELIH58050
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 50 feet with Machined GHT Fittings HCG19-050E
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 HFZG5100YWS
- WATER RIGHT Garden Hose 100 Ft 400 Series - Olive PSH-100-MG
- RUGG 3/4 in. Brass Threaded Female/Male Kink Free Hose Connector W6S-PDQ
- DRAMM ColorStorm Soaker Hose, 50'L 17010
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black CWH075-50-G
- ELEMENT Unvrsl Leader Hose 10' REM10ACE
- WATER RIGHT Garden Hose 50 Ft 600 Series - Eggplant PSH3-050-EP
- Tough Guy Garden Hoses