TOUGH GUY Black 11-1/2" Corn Fiber Blend Household Broom

TOUGH GUY| Zoro #: G1534967| Mfr #: 3ZJD9

$19.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534967 Mfr #: 3ZJD9
Acid Resistant: NoChemical Resistant: No
Color Coding System: NoItem: Broom
Trim Length: 16"Bristle Color: Black
Broom Grade: Light-DutyBristle Material: Corn Fiber Blend
Sweep Face: 11-1/2"Handle Dia.: 7/8"
Handle Material: WoodHandle Length: 42"
Country of Origin (subject to change): Mexico

Product Description

Broom, Color Coding System No, Handle Length 42 In., Trim Length 16 In., Sweep Face 11-1/2 In., Broom Grade Light-Duty, Bristle Material Corn Fiber Blend, Bristle Color Black, Handle Color Black, Handle Material Wood, Handle Dia. 7/8 In., Chemical Resistant No, Acid Resistant No
Save 15%. Sign up for Z-mail.