TOUGH GUY Black 11" 100% Corn Fiber Household Standard Broom

TOUGH GUY| Zoro #: G1624953| Mfr #: 3ZJD6

$23.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624953 Mfr #: 3ZJD6
Color Coding System: NoAcid Resistant: No
Chemical Resistant: NoItem: Broom
Trim Length: 17"Bristle Color: Black
Handle Material: WoodHandle Length: 42"
Broom Grade: Medium-DutyBristle Material: Corn Fiber
Sweep Face: 11"Handle Dia.: 7/8"
Country of Origin (subject to change): Mexico

Product Description

Broom, Color Coding System No, Handle Length 42 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade Medium-Duty, Bristle Material Corn Fiber, Bristle Color Black, Handle Color Black, Handle Material Wood, Handle Dia. 7/8 In., Chemical Resistant No, Acid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.