Housekeeping Cart, Silver, Stainless Steel

TOUGH GUY| Zoro #: G2121646| Mfr #: 3U496

$2247.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Trash Lid
Item: Housekeeping Cart
Caster Type: (2) Rigid, (2) Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121646 Mfr #: 3U496
Includes: Trash LidItem: Housekeeping Cart
Caster Type: (2) Rigid, (2) SwivelWheel Material: Polyethylene
Trash Bag Material: NylonNon-Marking: Yes
Overall Length: 38"Caster Material: Polyethylene
Wheel Type: SolidWheel Diameter: 5"
Overall Height: 42-1/2"Caster Dia.: 5"
Trash Bag Capacity: 25 gal.Overall Width: 25"
Cart Material: Stainless SteelNumber of Shelves: 3
Color: SilverCountry of Origin (subject to change): United States

Description

Housekeeping Cart, Silver, Stainless Steel, Number of Shelves 3, Overall Length 38 In., Overall Width 25 In., Overall Height 42-1/2 In., Includes Trash Lid, Cart Material Stainless Steel, Caster Dia. 5 In., Caster Material Polyethylene, Caster Type (2) Rigid, (2) Swivel, Non-Marking Yes, Trash Bag Capacity 25 gal., Trash Bag Material Nylon, Wheel Diameter 5 In., Wheel Material Polyethylene, Wheel Type Solid

Reviews