20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Huck Towels, Cotton, 25 lb. Box

TOUGH GUY| Zoro #: G1212723| Mfr #: 3U587

$120.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212723 Mfr #: 3U587
Package Size: 25 lb. BoxSize: Varies
Material: Recycled CottonItem: Huck Towels
Color: Multi-ColorCountry of Origin (subject to change): Pakistan

Product Description

Huck Towels, Size Varies, Material Recycled Cotton, Color Multi-Color, Package Size 25 lb. Box
Save 15%. Sign up for Z-mail.