TOUGH GUY Black 11-1/2" Corn Fiber Blend Janitor Broom

TOUGH GUY| Zoro #: G0642582| Mfr #: 3ZJD8

$15.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant:
Handle Dia.: 1-1/8"
Trim Length: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642582 Mfr #: 3ZJD8
Acid Resistant: Handle Dia.: 1-1/8"
Trim Length: 17"Bristle Material: Corn Fiber Blend
Handle Length: 42"Chemical Resistant: No
Sweep Face: 11-1/2"Color Coding System:
Broom Grade: Heavy-DutyBristle Color: Black
Handle Color: BlackHandle Material: Wood
Country of Origin (subject to change): Mexico

Description

Janitor Broom, Color Coding System No, Handle Length 42 In., Trim Length 17 In., Sweep Face 11-1/2 In., Broom Grade Heavy-Duty, Bristle Material Corn Fiber Blend, Bristle Color Black, Handle Color Black, Handle Material Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Reviews