20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

TOUGH GUY Black 12" 100% Corn Fiber Janitor Broom

TOUGH GUY| Zoro #: G2104487| Mfr #: 3ZJD5

$24.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2104487 Mfr #: 3ZJD5
Color Coding System: NoAcid Resistant: No
Chemical Resistant: NoItem: Janitor Broom
Trim Length: 18"Bristle Color: Black
Handle Dia.: 1-1/8"Handle Material: Hard Wood
Handle Length: 42"Broom Grade: Heavy-Duty
Bristle Material: Corn FiberSweep Face: 12"
Country of Origin (subject to change): Mexico

Product Description

Janitor Broom, Color Coding System No, Handle Length 42 In., Trim Length 18 In., Sweep Face 12 In., Broom Grade Heavy-Duty, Bristle Material Corn Fiber, Bristle Color Black, Handle Color Black, Handle Material Hard Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.