TOUGH GUY 11-1/2" Corn Fiber Blend Janitor Broom

TOUGH GUY| Zoro #: G1507064| Mfr #: 1VAB9

$13.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507064 Mfr #: 1VAB9
Color Coding System: NoAcid Resistant: No
Chemical Resistant: NoItem: Janitor Broom
Trim Length: 17"Bristle Color: Tan
Handle Color: TanHandle Material: Hard Wood
Handle Length: 38"Broom Grade: Heavy-Duty
Bristle Material: Corn Fiber BlendSweep Face: 11-1/2"
Handle Dia.: 1-1/8"Country of Origin (subject to change): Mexico

Product Description

Janitor Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11-1/2 In., Broom Grade Heavy-Duty, Bristle Material Corn Fiber Blend, Bristle Color Tan, Handle Color Tan, Handle Material Hard Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.