Skip to Main Content
customer-service Help
Tough Guy

Liquid 1 gal. Degreaser, Jug

Tough Guy Liquid 1 gal. Degreaser,  Jug 49NW13
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.81 19% off
$10.26
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $10.26

Tough Guy #49NW13 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Facility Maintenance
  • Fragrance: Sassafras
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Purple
  • Net Weight: 9.13 lb
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Degreaser Container Size: 1 gal.
  • Flash Point: None
  • Sub-Category: Degreasers
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: 3%
  • Degreaser Container Type: Jug
  • Degreaser Item: Degreaser
  • Primary Chemical: None
  • Cleaner Container Size: 1 gal
  • Cleaner Chemical Product Grouping: Degreasers
  • Includes Chemical: None
  • Cleaner Container Type: Jug
  • Dielectric Strength: Undetermined
  • Container Size: 1 gal
  • Nonflammable: Yes
  • Application: Facility Maintenance
  • Base Formula: Water Based
  • Butyl Free: No
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • NSF Rating: Not Rated
  • Product Series: Tough Guy(R)
  • Plastic Safe: Yes
  • Biodegradable: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 2.93 Percent, Flash Point None, Dielectric Strength Undetermined, Degreaser

Reviews of Tough Guy #49NW13