Skip to Main Content
customer-service Help
Tough Guy

Liquid 20 oz. Degreaser, Aerosol Can

Tough Guy Liquid 20 oz. Degreaser,  Aerosol Can 6PEC6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.04
  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
See full product details
Orders over $75 ship free.
Total: $7.04

Tough Guy #6PEC6 Specifications

  • Item: Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Fleet/Vehicle
  • Fragrance: Citrus
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: White
  • Contains: d-Limonene
  • Net Weight: 20 oz
  • Degreaser NSF Rating: Not Rated
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Aerosol Can
  • Degreaser Container Size: 20 oz.
  • Sub-Category: Degreaser
  • Degreaser Item: Degreaser
  • Degreaser Container Type: Aerosol Can
  • Cleaner Container Size: 20 oz
  • Primary Chemical: None
  • Standards: NSF Rated
  • VOC Content: 10%
  • Nonflammable: No
  • Container Size: 20 oz
  • Includes: 135
  • Application: Equipment/Machinery, Fleet/Vehicle
  • Features: Heavy-Duty, Powerful Jet Spray
  • Properties: Butyl Free, Plastic Safe
  • Base Formula: Citrus-Based Solvent
  • NSF Rating: C1
  • Product Series: Natural Force
  • Plastic Safe: Yes
  • Butyl Free: Yes
  • Biodegradable: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Citrus, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Tough Guy #6PEC6