Skip to Main Content
customer-service Help
Tough Guy

Liquid 5 gal. Cleaner Degreaser, Pail

Tough Guy Liquid 5 gal. Cleaner Degreaser,  Pail 49NW15
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.77
  • Item: Cleaner Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
Orders over $75 ship free.
Total: $69.77

Tough Guy #49NW15 Specifications

  • Item: Cleaner Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Facility Maintenance
  • Fragrance: Citrus
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Orange
  • Net Weight: 45.04 lb
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Cleaner Container Size: 5 gal
  • VOC Content: 5%
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dielectric Strength: Undetermined
  • Sub-Category: Degreaser/Cleaners
  • Degreaser Container Type: Pail
  • Primary Chemical: None
  • Degreaser Item: Cleaner/Degreaser
  • Degreaser Container Size: 5 gal.
  • Cleaner Chemical Product Grouping: Degreasers
  • Includes Chemical: None
  • Flash Point: None
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Cleaner Container Type: Pail
  • Container Size: 5 gal
  • Nonflammable: Yes
  • Application: Facility Maintenance
  • Product Series: Tough Guy(R)
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Biodegradable: Yes
  • Base Formula: Water Based
  • Plastic Safe: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Non-Solvent, VOC Content 4.75 Percent, Flash Point None, Dielectric Strength Undetermined, Cleaner/Degreaser

Reviews of Tough Guy #49NW15