Skip to Main Content
customer-service Help
Tough Guy

Liquid 5 gal. Degreaser, Pail

Tough Guy Liquid 5 gal. Degreaser,  Pail 49NW16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.19
  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
Orders over $75 ship free.
Total: $55.19

Tough Guy #49NW16 Specifications

  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Facility Maintenance
  • Fragrance: Sassafras
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Purple
  • Net Weight: 45.4 lb
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Cleaner Container Type: Pail
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Degreaser Container Size: 5 gal.
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Primary Chemical: None
  • Dielectric Strength: Undetermined
  • Cleaner Container Size: 5 gal
  • VOC Content: 3%
  • Degreaser Container Type: Pail
  • Flash Point: None
  • Includes Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Item: Degreaser
  • Sub-Category: Degreasers
  • Nonflammable: Yes
  • Container Size: 5 gal
  • Application: Facility Maintenance
  • Base Formula: Water Based
  • NSF Rating: Not Rated
  • Plastic Safe: Yes
  • Product Series: Tough Guy(R)
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Butyl Free: No
  • Biodegradable: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Unscented, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 2.93 Percent, Flash Point None, Dielectric Strength Undetermined, Degreaser

Reviews of Tough Guy #49NW16