Liquid HD Paint Remover, 5 gal.

TOUGH GUY| Zoro #: G1443312| Mfr #: 3HFE4

$284.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443312 Mfr #: 3HFE4
Sub-Category: Paint Strippers and RemoversBase Type: Soy
Application Method: Brush, Roll, SprayGreen Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Application: Removes Coatings From Wood, Metal, Concrete, Brick, and SheetrockItem: Liquid Heavy Duty Paint Remover
Size: 5 gal.VOC Content: 50g/L
Country of Origin (subject to change): United States

Product Description

Liquid Heavy Duty Paint Remover, Soy, Size 5 gal., VOC Content 50g/L, Application Removes Coatings From Wood, Metal, Concrete, Brick, and Sheetrock, Application Method Brush, Roll, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.