Liquid Stain Remover, 32 oz.

TOUGH GUY |Zoro #: G1746245|Mfr #: 3DXV1

$17.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1746245 Mfr #: 3DXV1
Item: Liquid Stain RemoverSize: 32 oz.
Recommended Dilution: Ready To UseFragrance: Citrus
Application Temperature: 60 to 100 Degrees FContainer Type: Plastic Bottle
Application Method: BrushFor Use On: Oil, Grease
Features: Biodegradable, Phosphate FreeCountry of Origin (subject to change): Unknown

Product Description

Liquid Stain Remover, 32 oz., Container Type Plastic Bottle, Application Method Brush, For Use On Oil, Grease, Fragrance Citrus, Recommended Dilution Ready To Use, Application Temperature 60 to 100 Degrees F, Features Biodegradable, Phosphate Free

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.