Tough Guy
5 7/8 in Sweep Face Lobby Broom, Synthetic, Black
Mfr # 1VAC2
Zoro # G1224447
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 5 7/8 in
- Bristle Length 4 in
- Bristle Material Polypropylene
- Bristle Color Black
Explore More Products
- TOUGH GUY 30 in Sweep Face Push Broom Head, Stiff, Brown 12L012
- TOUGH GUY 7 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan, 10 in L Handle 34F931
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural 6PVY2
- TOUGH GUY 24 in Sweep Face Push Broom Head, Soft, Synthetic, Red 12L034
- TOUGH GUY 30 in Sweep Face Broom Head, Soft, Blue 12L010
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Yellow 1A840
- TOUGH GUY 11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan, 38 in L Handle 1VAB8
- TOUGH GUY Flow Thru Handle, Alumnum, 36" to 62" L 64XF96
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle 1VAB9
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple 31748
- LPD TRADE LPD Trade ESD, Anti-Static Broom, Base only, 15-3/4in, Black - C25155
- Tough Guy Brooms