Tough Guy
Long Handled Dust Pan, Black, Plastic
- Zoro #: G1678056
- Mfr #: 1VAJ5
Hover or click to zoom Tap to zoom
Key Features
- Basic Dust Pan Material: Plastic
- Overall Dust Pan Width: 12 1/2 in
- Dust Pan Color: Black
- Color Coding System: No
- Overall Dust Pan Depth: 11 in
- Dust Pan Lid Options: Dust Pan With Lid
- Item: Long Handled Dust Pan
- Specific Dust Pan Material: Plastic
$19.20
Subtotal: $19.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Overall Dust Pan Width | 12 1/2 in |
Overall Dust Pan Depth | 11 in |
Overall Width | 12-1/2" |
Handle Length | 31" |
Dust Pan Handle Length | 31 in |
Overall Length | 37" |
Overall Depth | 11 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Black |
Color Coding System | No |
Dust Pan Lid Options | Dust Pan With Lid |
Item | Long Handled Dust Pan |
Specific Dust Pan Material | Plastic |
Color | Black |
Material | Plastic |
Features | Lobby Dust Pan, Upright Dust Pan, Upright Dust Pan with Hanging End Cap, Wet/Dry Spill Pan, Wind-Break Cover Dust Pan |
Tool Type | Dust Pan |
Includes Dust Pan Lid | Yes |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 31 in, Overall Width 12 1/2 in, Overall Depth 11 in, Color Black, Features Hanging End Cap, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid Yes
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #1VAJ5
Explore more
- TOUGH GUY Long Handled Dust Pan, Black, Metal 5W640
- TOUGH GUY Jumbo Debris Pan, Red, Polypropylene 54TY49
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum 4YRE7
- TOUGH GUY Hand Held Dust Pan, Black, Plastic 1VAJ7
- TOUGH GUY Hand Held Dust Pan, Green, Plastic 2VEY5
- TOUGH GUY Hand Held Dust Pan, Black, Metal 1CH74
- QUICKIE MFG Lg Hd Dustpan 475RM9
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK 1194
- RUBBERMAID Dustpan Lobby Pro 12-1/2 1887090
- PATCO Film Tape 168, Blue, 1/2"x108ft 168
- QUICKIE MFG Quickie Mfg 441 Large Dust Pan With Snap 566396
- Tough Guy Dust Pans