SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Long Hdle Furnace Brushes, SS/SS

TOUGH GUY| Zoro #: G1506687| Mfr #: 2XTD7

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Type: Natural BristleBrush Length (In.): 7Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506687 Mfr #: 2XTD7
Fill Type: Natural BristleBrush Length (In.): 7
Package Quantity: 1Handle Length (In.): 23
Handle Dia. (In.): 1/5Type: Single Spiral/Single Stem
Overall Length (In.): 30Item: Furnace Brush
Bristle Color: BlackHandle Type: Wooden and Twisted Wire
Brush Dia. (In.): 1/2 x 1Country of Origin (subject to change): United States

Description

Long Hdle Furnace Brushes, SS/SS

Reviews