Looped End Mop, String, Loop

TOUGH GUY| Zoro #: G1175431| Mfr #: 6DML9

$24.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175431 Mfr #: 6DML9
Sub-Category: Mop HeadsItem: Wet Mop
For Use With: Jaws Style HandleHeadband Size: 5"
Basic Material: MicrofiberEnd Type: Loop
Launderable: YesHeadband Size: 5"
Color: BlueMop Style: String
Dry Weight: 22 oz.Length: 14"
Country of Origin (subject to change): China

Product Description

Looped End Mop, Basic Material Microfiber, Mop Style String, End Type Loop, Dry Weight 22 oz., Blue, Launderable Yes, Headband Size 5 In., Length 14 In., For Use With Jaws Style Handle
Save 15%. Sign up for Z-mail.