Tough Guy

Looped End Mop, Tube, Loop

Tough Guy Looped End Mop, Tube, Loop 6DML3
Hover or click to zoom Tap to zoom
  • Item: Wet Mop
  • Mop Style: Tube
  • End Type: Loop
  • Basic Material: Microfiber
  • Headband Size: 5 in
  • Launderable: Yes
  • Handle Material: No Handle
  • Material: Microfiber
See full product details
$17.69

Subtotal: $17.69

Tough Guy #6DML3 Specifications

  • Item: Wet Mop
  • Mop Style: Tube
  • End Type: Loop
  • Basic Material: Microfiber
  • Color: Blue
  • Headband Size: 5 in
  • Launderable: Yes
  • Handle Material: No Handle
  • Material: Microfiber
  • For Use With: Jaws Style Handle
  • Mop Head Color: Blue
  • Dry Weight: 12 oz
  • Mop Head Material: Microfiber
  • Handle Included: No
  • Mop Connection Type: Quick Change
  • Sub-Category: Mop Heads
  • Mop End Type: Loop
  • Product Type: Wet Mop
  • Country of Origin (subject to change): China

Description

Wet Mop Head, Tube, Mop Head Material Microfiber, Launderable Yes, Mop Head Color Blue, Dry Weight 12 oz, Mop Connection Type Quick Change, Mop End Type Loop, No, Headband Size 5 in, For Use With Jaws Style Handle, Wet Mop

Restrictions and Compliance

Reviews of Tough Guy #6DML3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.