JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Looped End Mop, Tube, Loop

TOUGH GUY| Zoro #: G1247486| Mfr #: 6DML4

$25.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247486 Mfr #: 6DML4
For Use With: Jaws Style HandleHeadband Size: 5"
End Type: LoopSub-Category: Mop Heads
Basic Material: MicrofiberItem: Wet Mop
Launderable: YesHeadband Size: 5"
Color: BlueDry Weight: 16 oz.
Mop Style: TubeCountry of Origin (subject to change): China

Product Description

Looped End Mop, Basic Material Microfiber, Mop Style Tube, End Type Loop, Dry Weight 16 oz., Blue, Launderable Yes, Headband Size 5 In., For Use With Jaws Style Handle

Product Reviews

Save 15%. Sign up for Z-mail.