Looped End Mop, Tube, Loop

TOUGH GUY| Zoro #: G2109974| Mfr #: 6DML7

$24.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109974 Mfr #: 6DML7
Basic Material: MicrofiberEnd Type: Loop
For Use With: Jaws Style HandleSub-Category: Mop Heads
Launderable: YesHeadband Size: 5"
Item: Looped End MopHeadband Size: 5"
Color: GreenMop Style: Tube
Dry Weight: 22 oz.Country of Origin (subject to change): China

Product Description

Looped End Mop, Basic Material Microfiber, Mop Style Tube, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 5 In., For Use With Jaws Style Handle

Product Reviews

Save 15%. Sign up for Z-mail.