Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0654534| Mfr #: 6DMN0

$28.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654534 Mfr #: 6DMN0
Basic Material: MicrofiberEnd Type: Loop
For Use With: Jaws Style HandleSub-Category: Mop Heads
Launderable: YesHeadband Size: 5"
Item: Looped-End Wet MopHeadband Size: 5"
Color: BlueMop Style: String
Dry Weight: 22 oz.Length: 18"
Country of Origin (subject to change): China

Product Description

Looped-End Wet Mop, Basic Material Microfiber, Mop Style String, End Type Loop, Dry Weight 22 oz., Blue, Launderable Yes, Headband Size 5 In., Length 18 In., For Use With Jaws Style Handle

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.