Manual Hand Sanitizer Dispenser, 1000mL

TOUGH GUY| Zoro #: G1649295| Mfr #: 4GHV4

$45.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteOperation Mode: ManualHeight: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649295 Mfr #: 4GHV4
Color: WhiteOperation Mode: Manual
Height: 11"Width: 4-1/2"
Refill Type: CartridgeIncludes: mounting screws -adhesive mounting tape-dispenser key
Features: tamper proof-water savingMaterial: Plastic
Mount Type: Screws or AdhesiveStandards: -
Item: Hand Sanitizer DispenserFor Use With: Mfr. No. 3CEX8 Alcohol Free Hand Sanitizers
Refill Size: 1000mLFinish: Gloss
Depth: 5-1/2"Soap/Lotion Type: Liquid/Foam
Country of Origin (subject to change): Taiwan, Province of China

Description

Hand Sanitizer Dispenser, Hygiene Series Tough Guy, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Foam, Liquid, Refill Size 1000mL, Dispenser Color White, Material Plastic, For Use With Mfr. No. 3CEX8 Alcohol Free Hand Sanitizers, Gloss Finish, Height 11 In., Width 4-1/2 In., Depth 5-1/2 In., Standards -, Features tamper proof-water saving, Includes mounting screws -adhesive mounting tape-dispenser key, Hand Sanitizer Dispenser

Reviews