3-1/2 gal. Silver Stainless Steel Round Medical Waste Container

$106.88 /ea
This item ships free. Details.Standard ground shipping.
Details:
Specific Container Material: Stainless SteelIndoor/Outdoor: IndoorPrimary Container Color: SilverMedical Receptacle, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 3-1/2 gal., Primary Container Color Silver, Height 15-3/4 In., Trash Can Dia./Width 10 In., Opening Closure Type Step-On, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Flat, Lid Options Lid Included, Includes Plastic Liner, Standards OSHA
Specifications
Zoro #: G2241793 Mfr #: 4PGH9 | |
Specific Container Material: Stainless Steel | Indoor/Outdoor: Indoor |
Primary Container Color: Silver | Container Style: Decorative |
Material: Stainless Steel | Container Mounting Style: Free-Standing |
Trash Container Capacity: 3-1/2 gal. | Lid Options: Lid Included |
Includes: Plastic Liner | Container Shape: Round |
Basic Container Material: Metal | Standards: Osha |
Opening Closure Type: Step-On | Color: Silver |
Top Design: Flat | Trash Can Dia./Width: 10" |
Height: 15-3/4" | Item: Medical Receptacle |
Country of Origin (subject to change): China |
Description
Medical Receptacle, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 3-1/2 gal., Primary Container Color Silver, Height 15-3/4 In., Trash Can Dia./Width 10 In., Opening Closure Type Step-On, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Flat, Lid Options Lid Included, Includes Plastic Liner, Standards OSHA