Tough Guy
Drawstring Synthetic Mesh Mesh Laundry Bag White
Mfr # 1TTZ2
Zoro # G0752857
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Color White
- Laundry Bag Closure Drawstring
Explore More Products
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Red G00-RRX-HBN
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Purple GT305153
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Green G00-EEX-EBK
- WHITMOR CLOTHES PIN BAG COTTON 6462-789
- ZORO SELECT Zipper Polyester Mesh Laundry Bag Green ZN155525
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green WSB2633
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Ivory BLKTBOX
- 5IVE STAR GEAR GI Spec Waterproof Laundry Bag 6355
- RBL PRODUCTS SOLVENT RECYCLER BAGS (10pk) RB230
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Red MP245557
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White G00-WWX-THK
- Tough Guy Laundry Bags