Skip to Main Content
customer-service Help
Tough Guy

Metal Handle, Metal, Black, 48 in.

Tough Guy Metal Handle, Metal, Black, 48 in. 96405
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.47
  • Length: 48"
  • Item: Metal Handle
  • Features: Plastic Hang Cap
See full product details
Orders over $75 ship free.
Total: $6.47

Tough Guy #96405 Specifications

  • Length: 48"
  • Item: Metal Handle
  • Features: Plastic Hang Cap
  • Broom Handle Color: Black
  • For Use With: Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
  • Broom Handle Length: 48 in
  • Color: Black
  • Includes: Plastic Hang Cap
  • Broom Connection Type: Acme Thread
  • Material: metal
  • Broom Handle Tip Material: Plastic
  • Dia.: 15/16"
  • Broom Handle Material: Metal
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 48 in, Broom Handle Material Metal, Broom Handle Tip Material Plastic, Broom Handle Color Black, Color Coding System No, For Use With Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges., Metal Handle, Includes Plastic Hang Cap, Features Plastic Hang Cap, Color Black

Reviews of Tough Guy #96405