Microfiber Cloth, Blue

TOUGH GUY| Zoro #: G2352953| Mfr #: 3ZNF1

$15.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Microfiber Cloth
Material: microfiber
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2352953 Mfr #: 3ZNF1
Item: Microfiber ClothMaterial: microfiber
Color: BlueSize: 25-1/4" x 37-1/2"
Country of Origin (subject to change): China

Product Description

Heavyweight Microfiber Cloth, Color Blue, Size 25-1/4 In. x 37-1/2 In., Material Microfiber

Product Reviews