Tough Guy
Microfiber Pad Holder, 22 In.
- Zoro #: G4334915
- Mfr #: 6PVX0
Hover or click to zoom Tap to zoom
Key Features
- Length: 22"
- Handle Material: Aluminum
- Handle Color: Aluminum
- Item: Microfiber Pad Holder
- Head Material: Microfiber
- Color: Aluminum
- For Use With: All 24 In hook and loop microfiber pads: 6PVT2, 6PVT8, 6PVU3
- Length (Straight Wireway): 22 in
$28.10
Subtotal: $28.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #6PVX0 Specifications
- Zoro #: G4334915
- Mfr #: 6PVX0
- UPC #: 190735715468
- Length: 22"
- Handle Material: Aluminum
- Handle Color: Aluminum
- Item: Microfiber Pad Holder
- Head Material: Microfiber
- Color: Aluminum
- For Use With: All 24 In hook and loop microfiber pads: 6PVT2, 6PVT8, 6PVU3
- Length (Straight Wireway): 22 in
- Product Type: Microfiber Pad Holder
- Head Color: Gray
- Compatible Grainger Part Number: 6PVT2, 6PVT8, 6PVU3
- Includes Handle: No
- Country of Origin (subject to change): China
Description
Microfiber Pad Holder, Handle Material Aluminum, Disposable Yes, Head Length 22 in, Head Width 3 7/8 in, Head Color Gray, Head Material Microfiber, Features Hook and Loop Connection System, Compatible Grainger Part Number 6PVT2, 6PVT8, 6PVU3, Color Coding System No, Includes Handle No
Reviews of Tough Guy #6PVX0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY Handle, Nylon, White, 48 in., PK4 2KVF4
- TOUGH GUY Handle, Bamboo, Tan, 60 in. 1VAJ9
- TOUGH GUY Mop Handle, Janitor Wing Nut, 60" 1TZA8
- TOUGH GUY Tip, Plastic, Black, 3-1/4 in. 1NFH3
- TOUGH GUY Dust Mop Frame, Slide On, Frame Width: 18 in 1TZG2
- TOUGH GUY Mop Handle, Side Gate, 60" 1TYZ8
- SPARTA Natural Aluminum Handle Color Cod 40216EC04
- RUBBERMAID Mop Handle, Side Gate, 54" FGH115000000
- XERO Pure Revolution ATOM Package with M9 Pole 209-27-173
- PERFEX Polymer 18 Ft Extension Handle. 8618
- UNGER Pro Aluminum Handle for Floor Squeegees/Water Wands, 1.5 Degree Socket, 56" AL140
- Tough Guy Handles, Frames and Braces