Skip to Main Content
customer-service Help
Tough Guy

Microfiber Pad Holder, 34 In.

Tough Guy Microfiber Pad Holder,  34 In. 6PVX1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.43
  • Length: 34"
  • Item: Microfiber Pad Holder
  • For Use With: All 36 In hook and loop microfiber pads: 6PVT9
See full product details
Orders over $75 ship free.
Total: $49.43

Tough Guy #6PVX1 Specifications

  • Length: 34"
  • Item: Microfiber Pad Holder
  • For Use With: All 36 In hook and loop microfiber pads: 6PVT9
  • Color: Aluminum
  • Length (Straight Wireway): 34 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Microfiber Pad Holder, Color Aluminum, Length 34 in, For Use With All 36 In hook and loop microfiber pads: 6PVT9

Reviews of Tough Guy #6PVX1