Tough Guy
Polyester Scrubbing Mitt 11-1/2" x 8", Blue
Mfr # 2ZPE1
Zoro # G0374647
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 11 1/2 in
- Color Blue
- Application Automotive
- Thickness 1 in
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 24PK 32UV15
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White 13Y354
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green, 12PK 32UV11
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK 32UV04
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK 32UV14
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue 46U234
- TOUGH GUY Polyimide Cloth Wipe 24" x 24", Brown 2ZPF1
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, White 3UT80
- TOUGH GUY Antibacterial Cloth 12" x 15", Orange, 2PK 3ZNE4
- GRACO 32 Oz Storage Fluid 243103
- MDI WIPES MDI Wipes MDI-93102 Super Rag; White - 250 Box MDI-93102
- Tough Guy Rags & Towels