Mobile Rec. Container, Blue, 119-1/2 gal.

TOUGH GUY| Zoro #: G2093603| Mfr #: 4UAX1

$992.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093603 Mfr #: 4UAX1
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentTop Design: Open Top
Height: 37"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Color: BlueTotal Capacity: 119-1/2 gal.
Symbol: RecycleShape: Rectangular
Width: 31"Number of Openings: 1
Material: PLASTICPrimary Container Color: Blue
Item: Mobile Recycling ContainerTrash Container Capacity: 119-1/2 gal.
Country of Origin (subject to change): Canada

Product Description

Mobile Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 119-1/2 gal., Total Capacity 119-1/2 gal., Color Blue, Width 31 In., Height 37 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes -, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.