Mobile Recycling Container, Blue, 126 gal.

TOUGH GUY| Zoro #: G0520947| Mfr #: 4UAV9

$1220.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520947 Mfr #: 4UAV9
Top Design: Open TopNumber of Openings: 1
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Mobile Recycling Container
Color: BlueWidth: 29"
Height: 38-3/4"Material: PLASTIC
Symbol: RecycleIncludes: (2) 10" Casters, Caster Inserts
Shape: RectangularPrimary Container Color: Blue
Trash Container Capacity: 126 gal.Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Total Capacity: 126 gal.Country of Origin (subject to change): United States

Product Description

Mobile Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 126 gal., Total Capacity 126 gal., Color Blue, Width 29 In., Height 38-3/4 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes (2) 10 In. Casters, Caster Inserts, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.