Mobile Recycling Container, Blue, 50 gal.

TOUGH GUY| Zoro #: G1484217| Mfr #: 4UAV8

$164.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484217 Mfr #: 4UAV8
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: (2) 8" Wheels, Lid
Total Capacity: 50 gal.Symbol: Recycle
Shape: RectangularWidth: 27-1/8"
Number of Openings: 1Material: Plastic
Primary Container Color: BlueItem: Mobile Recycling Container
Trash Container Capacity: 50 gal.Top Design: Flat
Height: 41"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Color: BlueCountry of Origin (subject to change): United States

Product Description

Mobile Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 50 gal., Total Capacity 50 gal., Color Blue, Width 27-1/8 In., Height 41 In., Material Plastic, Rectangular, Top Design Flat, Number of Openings 1, Symbol Recycle, Includes (2) 8 In. Wheels, Lid, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.