Portable Barricade, 16 Panel, 13 ft.

TOUGH GUY| Zoro #: G2101967| Mfr #: 2LEB5

$504.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101967 Mfr #: 2LEB5
Includes: Quick Release Safety StrapsOverall Length: 13 ft.
Overall Height: 40"Net Weight: 33.7 lb.
Construction: PolypropyleneItem: Portable Barricade
Country of Origin (subject to change): China

Product Description

Portable Barricade, 16 Panel Folding Accordion Style, Overall Height 40 In., Overall Length 13 ft., Color Yellow, Construction Polypropylene, Net Weight 33.7 lb., Includes Quick Release Safety Straps

Product Reviews

Save 15%. Sign up for Z-mail.