LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mop and Broom Rack, Silver, StainlessSteel

TOUGH GUY| Zoro #: G1423581| Mfr #: 1ECL5

$53.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mop and Broom Rack
Material: 304 Stainless steel
Color: silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423581 Mfr #: 1ECL5
Item: Mop and Broom RackMaterial: 304 Stainless steel
Color: silverFor Use With: Mops and Brooms
Holds: 4 BroomsLength: 36"
Height: 4-3/4"Width: 4-3/4"
Country of Origin (subject to change): Taiwan

Description

Mop and Broom Rack, Color Silver, Material 304 Stainless Steel, Length 36 In., Width 4-3/4 In., Height 4-3/4 In., For Use With Mops and Brooms, Holds 4 Brooms

Reviews