KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket, 2-1/2 gal., Silver

TOUGH GUY| Zoro #: G0537083| Mfr #: 2MPE6

$14.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mop Bucket
Material: Galvanized steel
Color: silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537083 Mfr #: 2MPE6
Item: Mop BucketMaterial: Galvanized steel
Color: silverBucket/Pail Width: 11"
Bucket/Pail Dia.: 11"Anti-Spill: No
Bucket/Pail Height: 9-1/4"Color Coding System: No
Shape: RoundCapacity: 2-1/2 gal.
Country of Origin (subject to change): United States

Description

Mop Bucket, Capacity 2-1/2 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 11 In., Bucket/Pail Height 9-1/4 In., Bucket/Pail Width 11 In., Anti-Spill No

Reviews