BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mop Bucket, 8-3/4 gal., Blue

TOUGH GUY| Zoro #: G0137313| Mfr #: 5CJJ1

$77.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bucket/Pail Height: 13-15/32"Shape: RectangularCaster Type: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137313 Mfr #: 5CJJ1
Bucket/Pail Height: 13-15/32"Shape: Rectangular
Caster Type: 3"Capacity: 8-3/4 gal.
Item: Mop BucketMetal Detectable: Yes
Material: Plastic, PolypropyleneColor Coding System: No
For Use With: 5CJH1, 5CJJ6Color: Blue
Country of Origin (subject to change): China

Description

Mop Bucket, Color Blue, Color Coding System No, Caster Type 3 In., Material Plastic, Polypropylene, Shape Rectangular, Bucket/Pail Height 13-15/32 In., Metal Detectable Yes, For Use With 5CJH1, 5CJJ6

Reviews